Skip Content
ST
BROAN

16" x 10-1/4" x 5-7/8" Bathroom Fan, 100 CFM, 14 Amps

  • Item # 3EJP9
  • My Part #
  • Mfr. Model # 100HL
  • Catalog Page # 3007
  • UNSPSC # 40101604
Bathroom Fan,100 CFM,14A,330W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $206.40 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 17.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering quiet operation, this combination heater/fan/light brings convenient, comforting warmth to your bathroom. The high-output heater has a directionally adjustable design. Installation is easy with the included hanger bars. Multifunction wall switches are available separately.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 100
  • Sones @ 0.100-In. SP @ 5 Ft. 2.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater Yes
  • Heat Watts 1500
  • Amps 14
  • Watts 330
  • Grille Length 17-1/2"
  • Grille Width 11-1/2"
  • Housing Height 5-7/8"
  • Housing Length 16"
  • Housing Width 10-1/4"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards HVI Certified
  • Requires 100W Incandescent Lamp (100A-120V)
  • Includes Mounting Brackets
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


16 In x 10-1/4 In x 5-7/8 In Bathroom Fan, 100 CFM, 14 Amps is rated 3.3 out of 5 by 34.
Rated 4 out of 5 by from Pros & Cons We purchased a Model 100HL to replace an existing unit that did not meet the "tissue test".The installation was done by a contractor. It has a better exhaust pulling power.It is not as quiet as the previous unit but it performs better.We were disappointed there was not a built-in night light that came with it as we found that to be a nice feature on the previous unit.
Date published: 2017-02-16
Rated 3 out of 5 by from Heater/fan melted the grid Several years old and it melted the grid.. Big surprise. Next time get a rheostat to control the heat.
Date published: 2017-02-05
Rated 1 out of 5 by from Find another brand This model is pretty much worthless for installation in an existing ceiling. The brackets used to mount will not slide in far enough to clear the required ceiling cutout. And, you cannot slide the bracket into the required tracks once the fixture is placed in the opening. This is obviously an engineering oversight. I suggest letting one of your engineers attempt to install this model in an existing ceiling.
Date published: 2017-01-06
Rated 4 out of 5 by from Just Installed this 100HL unit. Every thing looks good and works well except the light dims when the heater is turned on? Could be unit or possible wiring problem. A separate vanity light on the same circuit (even though that's not recommended) does not dim, only the one light in the fan unit itself??Any comments or solutions are welcome. Thanks.
Date published: 2016-10-20
Rated 1 out of 5 by from The heater stopped working The heater stopped working & it's the middle of winter. Do I have to replace the whole unit? I bought for my bathroom that doesn't have heat. I'm back to using a portable heater.
Date published: 2016-02-16
Rated 5 out of 5 by from Excellent Support & Customer Service I purchased two nearly identical units in 2013, one was Broan and the other Nutone. The Broan heater element fried within a few months, the other lasted until the next winter. Reviews noted that the elements couldn’t be fixed which I found to be true. This Dec my daughter let me know the fan also had quit on the Broan, several MONTHS ago. Long story short, I called Broan directly, was transferred to tech support from customer service, and talked to a very nice support person named Chuck. He requested some info, gave me his direct extension. Once I provided the info he gave me an order # for 2 heaters & a fan, which I received in about 2 weeks. I easily replaced these (easily), and they’re working perfectly. This has made me a Broan customer for life, thanks Chuck for being so helpful!
Date published: 2016-01-20
Rated 5 out of 5 by from Great for larger bathrooms The 100hl is a great choice for larger bathrooms like master baths being built in a lot houses these days. The fan moves out a lot of air and the heater is really great for the winter season in Northwest Indiana.
Date published: 2015-07-18
Rated 2 out of 5 by from Respected brand name but extreamly disappointed in preformance Purchased because of the name. Been in the plumbing industry for 50 years and believe this may be a poor product. Installed in the summer of 2014 and left for winter home and didn't use. Came back to the Midwest where it was chilly and after about 10 uses for showers the heat stopped, only the fan blew air. Checked resistance and element is bad. Ordered new element.
Date published: 2015-05-26
  • y_2017, m_9, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_34
  • loc_en_US, sid_3EJP9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.