Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BROAN

10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.4 Amps

  • Item# 22CV98
  • Mfr. Model# ZB110H
  • Catalog Page# 3685
  • UNSPSC# 40101604
10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.4 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $456.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 12.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. The ULTRASense™ humidity-sensing technology helps manage moisture in bathrooms up to 100 square feet. The fan reacts to quick rises in humidity and increases its speed to clear mirrors faster and keep the room comfortable. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.4
  • Watts 48
  • Nominal RPM 600
  • Grille Length 13-1/8"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 10-1/2"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes Expandable Mounting Frame
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.