Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BROAN

8" x 8-1/4" x 5-3/4" Bathroom Fan, 80 CFM, 0.3 Amps

  • Item # 15J071
  • Mfr. Model # 784
  • Catalog Page # N/A
  • UNSPSC # 40101604
8" x 8-1/4" x 5-3/4" Bathroom Fan, 80 CFM, 0.3 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 2.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.3
  • Watts 26.1
  • Grille Length 11-3/8"
  • Grille Width 11-1/8"
  • Housing Height 5-3/4"
  • Housing Length 8"
  • Housing Width 8-1/4"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Green Certification or Other Recognition ENERGY STAR
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.