Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BROAN

8-1/4" x 8" x 5-3/4" Bathroom Fan, 70 CFM, 2.2 Amps

  • Item# 5AFH4
  • Mfr. Model# 754SN
  • Catalog Page# N/A
  • UNSPSC# 40101604
8-1/4" x 8" x 5-3/4" Bathroom Fan, 70 CFM, 2.2 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $148.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 11.02 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan decorative fan delivers quality ventilation performance and compliments your room with beautifully styled glass globe lighting. Tapered, polymeric 4" round duct fitting for easy, positive duct connection and no metallic clatter. Sturdy keyhole mounting brackets for quick, accurate installation. Alabaster glass globe uses two standard candelabra bulbs; 60 watt maximum (bulbs not included). Plug-in, permanently lubricated motor. Rugged, galvanized steel housing with a corrosion-resistant finish.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 3.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 2.2
  • Grille Length 13-1/8" Dia.
  • Grille Width 13-1/8" Dia.
  • Housing Height 5-3/4"
  • Housing Length 8-1/4"
  • Housing Width 8"
  • Housing Material Galvanized steel
  • Grille Material Satin Nickel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards HVI Certified
  • Requires 2 x 60W Incandescent Lamps (60A15CA/C/CF-CD2)
  • Includes Mounting Ears to Attach to Ceiling Joist and Duct Connector With Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


8-1/4 In x 8 In x 5-3/4 In Bathroom Fan, 70 CFM, 2.2 Amps is rated 5.0 out of 5 by 4.
Rated 5 out of 5 by from Beautiful functionality! Well done! I love this bathroom fan/light. It is not the typical plastic that is stuck to the ceiling. It's beautiful yet serves a function and functions well. I LOVE my new fan and highly recommend this product. Well done!!!
Date published: 2015-06-28
Rated 5 out of 5 by from beauty and noise reduction This unit reduced the noise by half. It is so much nicer looking that the old unit and doesn't even look like a fan fixture. It was easy to install. The hard part was climbing in the attic and clearing insulation to get to the old unit for installation. I think a well read person with some experience and knowledge of wiring could easily to it. Just pick a day when it is cooler, because it took me a little longer than I thought. That was due to reconnecting to the duct work for the exhaust. My unit was at the far end of the house. Still working well and its been a year now.
Date published: 2014-09-06
Rated 5 out of 5 by from I recomend this product. we are very happy with the quality and performance. We had the decorative/fan lignt installed when we had our bathroom remodeled. I am very happy with the extra light it gives us in our bathroom other than the vanity light. The fan does its job. I am very happy with the overall look and quality of the fan/light. I would recomend this product.
Date published: 2013-08-21
Rated 5 out of 5 by from Beautiful and quiet Very pretty. Very quiet. Very efficient.Easy to install.
Date published: 2013-02-20
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_5AFH4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.