TP
BROAN

8-1/4" x 12-3/4" x 6-3/4" Medium Profile Recessed Fan, 70 CFM, 0.7 Amps

  • Item # 1UMW2
  • My Part #
  • Mfr. Model # 744FL
  • Catalog Page # 2945
  • UNSPSC # 40101502
8-1/4" x 12-3/4" x 6-3/4" Medium Profile Recessed Fan, 70 CFM, 0.7 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $163.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ventilated fan/light disappears into the ceiling with other recessed lights. It's a practical air removal solution for any room in the house. Multiple units can easily be used in larger rooms. The 6-7/8"-high housing is appropriate for new construction and 2" x 8" ceiling joists. Install over a bathtub or shower when connected to a GFCI-protected branch circuit. Optional wall control switches are available separately.

Note: Not for use over cooking surfaces. Install in a flat ceiling only.

View More

Technical Specs

  • Item Recessed Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.7
  • Watts 14
  • Nominal RPM 1000
  • Grille Length 7-3/8" Dia.
  • Grille Width 7-3/8" Dia.
  • Housing Height 6-3/4"
  • Housing Length 8-1/4"
  • Housing Width 12-3/4"
  • Housing Material Galvanized steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Profile Medium
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes Brackets for Mounting to Ceiling Joist or Wall Stud, Round Damper, Duct Connector & Bulb
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


8-1/4 In x 12-3/4 In x 6-3/4 In Recessed Fan, 70 CFM, 0.7 Amps is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from Bad Quality After a few years of use there are rust inside that can been seen and some parts are broken off due to rust. Fan and recess light are on the same switch. Would not recommend this product in its current specifications, perhaps coating all of the metal parts with paint of some type of resin coating would help to improve on the product longivity. Two-in-one (fan + recess light) is an awesome design for tight space though.
Date published: 2015-01-07
  • y_2018, m_7, d_27, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1UMW2, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.