Skip Content

WV
BROAN

7-1/4" x 7-1/2" x 3-5/8" Bathroom Fan Housing Kit, —

  • Item # 4CJ99
  • My Part #
  • Mfr. Model # 1667H
  • Catalog Page # N/A
  • UNSPSC # 40101604
Housing,3-5/8",7-1/4",7-1/2",PK6 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $40.60 / pkg. of 6
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Create Broan® fan models by using project pack components. Install this kit during rough-phase. Fans quickly vent heat, moisture, and odors from bathrooms, showers, and rec rooms.

View More

Technical Specs

  • Item Bathroom Fan Housing Kit
  • Duct Dia. 3"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Heater No
  • Housing Height 3-5/8"
  • Housing Length 7-1/4"
  • Housing Width 7-1/2"
  • Housing Material Galvanized Steel
  • Mounting Location Ceiling or Wall
  • Humidity Sensing No
  • Motion Sensing No
  • Requires 1688F Finish Kit to Make Complete Fan
  • Includes Housing and Damper/Plastic Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.