Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BROAN

17-5/8" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 14.6 Amps

  • Item# 4LA42
  • Mfr. Model# QTX110HL
  • Catalog Page# 3006
  • UNSPSC# 40101604
17-5/8" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 14.6 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $431.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Energy Star® qualified, this heater/fan/light brings convenient, comforting warmth to your bathroom. The fan motor is engineered for quiet, continuous operation. The heater has a metal blower wheel for efficient, even heating. The lamps provide reliable illumination. The adjustable mounting bracket spans up to 24".

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 0.9
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater Yes
  • Heat Watts 1500
  • Amps 14.6
  • Watts 250
  • Nominal RPM 800
  • Grille Length 20"
  • Grille Width 15"
  • Housing Height 7-5/8"
  • Housing Length 17-5/8"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 2 x 60W Incandescent Lamps (60A/W) and One 7W Night Light (7C7)
  • Includes Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.



Customer Reviews


Rated 3.7 out of 5 by 13reviewers.
Rated 5 out of 5 by This was the perfect choice for our bathroom. This was the perfect choice for our bathroom. We not only got a vent fan, but a night light and heat as well. We keep the up stairs temperature fairly low at night and the heat was so cozy when we showered, etc. It has been in service at least nine years and is used several times a day. I would highly recommend it. July 30, 2015
Rated 4 out of 5 by heating element not that great I also had to replace my heating element after 5 years and had to pick up the cost of the heater and pay an electrician to install it. Otherwise happy with the product. I have to replace the grill, that broke after several openings to change the bulbs. July 19, 2015
Rated 5 out of 5 by Broan-NuTone has quality products & great features I purchased my unit apprx. 4 yrs ago & the heater element quit. I called Nutone to order replacement part. They diffidently stand behind their product. They sent out a complete replacement heater unit, not just the heater element & at no cost to me. Their tech support dept is fantastic. Whenever I've had a question even if it was just to remove the cover they are very helpful & very short wait time to talk to a customer support specialist. January 21, 2014
Rated 4 out of 5 by has worked well for 6 1/2 years till heating element went out. And we did not use heating element that much. Overall rating is good product and would use again except disappointed with the heating unit.the vent is VERY QUIET and we like that very much. December 21, 2013
Rated 4 out of 5 by Good unit, would buy again Had this unit about 5 years now and very happy with it. Noise level is low and does a great job of keeping the bathroom steam free. The heater died, although we didn't use it very often, which based on the other feedback may explain why it lasted this long.Overall I'm very happy with the unit and would purchase again. December 17, 2013
Rated 1 out of 5 by heater broke after 3 weeks heater only worked a short period of time after it was installed December 1, 2013
Rated 2 out of 5 by Good fan but for the heater Have used these in our home remodels and every time the heater has failed within 2-3 years max. I am not sure what is wrong - poor design or inferior quality. We no longer recommend these for our Clients because of the hassle created when the heater fails, and when it is out of warranty, the parts and the labor fall on our shoulders.Overall, we are pleased with everything else, but the reoccurring heater issue is a deal breaker. October 19, 2013
Rated 2 out of 5 by broken heat element another broken heat element they only seem to last until warranty ends October 19, 2013
  • 2015-09-08T19:46:23.134-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_13, tr_13
  • loc_en_US, sid_4LA42, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.