DV
BROAN

14-1/4" x 8-1/4" x 5-3/4" Bathroom Fan Housing Kit, —

  • Item # 5AFH6
  • My Part #
  • Mfr. Model # 654H
  • Catalog Page # N/A
  • UNSPSC # 40101604
14-1/4" x 8-1/4" x 5-3/4" Bathroom Fan Housing Kit, — close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Create Broan® fan models by using project pack components. Install this kit during rough-phase. Fans quickly vent heat, moisture, and odors from bathrooms, showers, and rec rooms.

View More

Technical Specs

  • Item Bathroom Fan Housing Kit
  • Duct Dia. 4"
  • Discharge Horizontal
  • Lighted No
  • Night-Light No
  • Heater No
  • Housing Height 5-3/4"
  • Housing Length 14-1/4"
  • Housing Width 8-1/4"
  • Housing Material Galvanized steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed
  • Requires 655F or 658F Finish kit to Make Complete Unit
  • Includes Brackets for Mounting to Ceiling Joist and Duct Connector With Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products