NC
BROAN

12-3/4" x 8-1/4" x 6-7/8" Medium Profile Recessed Fan, 70 CFM, 0.55 Amps

  • Item # 20JP19
  • My Part #
  • Mfr. Model # 744LED
  • Catalog Page # 2945
  • UNSPSC # 40101604
12-3/4" x 8-1/4" x 6-7/8" Medium Profile Recessed Fan, 70 CFM, 0.55 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $219.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 10.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ventilated fan/light disappears into the ceiling with other recessed lights. It's a practical air removal solution for any room in the house. Multiple units can easily be used in larger rooms. The 6-7/8"-high housing is appropriate for new construction and 2" x 8" ceiling joists. The LED bulb provides 25,000 hours of light, significantly reducing the amount of time you have to spend replacing light bulbs. Install over a bathtub or shower when connected to a GFCI-protected branch circuit. Optional wall control switches are available separately.

Note: Not for use over cooking surfaces. Install in a flat ceiling only.

View More

Technical Specs

  • Item Recessed Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal or Vertical
  • Voltage 120VAC
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.55
  • Watts 34.4
  • Grille Length 7-3/8" Dia.
  • Grille Width 7-3/8" Dia.
  • Housing Height 6-7/8"
  • Housing Length 12-3/4"
  • Housing Width 8-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Profile Medium
  • Motion Sensing No
  • Standards UL Listed
  • Requires Ductwork
  • Includes 1 x 14W (max) GU24, BR30 Shape LED Lamp
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.