Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BROAN

12-3/4" x 8-1/4" x 6-7/8" Bathroom Fan, 70 CFM, 0.7 Amps

  • Item# 15J072
  • Mfr. Model# 744SFL
  • Catalog Page# 3007
  • UNSPSC# 40101604
12-3/4" x 8-1/4" x 6-7/8" Bathroom Fan, 70 CFM, 0.7 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $282.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 10.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ventilated Broan® fan/light disappears into ceiling with other recessed lights. Type IC housing fits new construction and 2" x 8" ceiling joists. Fan automatically turns on or off when it senses rapid change in humidity. Sensitivity level is adjustable. Also features auto shut-off from 5 to 60 min. or manual operation. UL Listed for use over bathtubs and showers when connected to a GFCI-protected branch circuit."

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.7
  • Grille Length 7-3/8" Dia.
  • Grille Width 7-3/8" Dia.
  • Housing Height 6-7/8"
  • Housing Length 12-3/4"
  • Housing Width 8-1/4"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes (1) 16W Fluorescent Bulb
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 3.5 out of 5 by 2reviewers.
Rated 2 out of 5 by Replacement Lamp Finding it almost impossible to find a replacement lamp for this fan. Beats me that it could not be designed for a standard threaded base bulb. They need to come up with a retrofit kit to change the bulb base. May 29, 2015
Rated 5 out of 5 by Wonderful Fan - So Quiet I sometimes think its off! This fan is amazing. Not only does it look much better than those ugly and huge grill type fans, but its so quiet. I seriously have to stop sometimes and stand still to hear it.The humidistat feature is fantastic as well as it comes on automatically and leaves me with worries about moisture. I would highly recommend this fan. I've had mine for a full year now and have no regrets.I'm an architect by the way, and I now use this fan on my projects if I can. November 20, 2013
  • 2015-09-08T19:50:45.157-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_15J072, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.