Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BROAN

11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1.3 Amps

  • Item # 1CVK9
  • Mfr. Model # QTX110SL
  • Catalog Page # N/A
  • UNSPSC # 40101604
11-3/8" x 10-1/2" x 7-5/8" Bathroom Fan, 110 CFM, 1.3 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $378.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 13.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BROAN QT Series fan offers the rare combination of power and extremely quiet operation. Humidity is sensed at the ceiling where it is most prevalent. Sensaire® technology detects the rapid rise in humidity over time. Helps prevent lingering, excessive humidity which can cause mold. Auto shut-off time is adjustable from 5 to 60 minutes. Includes hanger bar system for fast and flexible installation in all types of construction. UL Listed for use over bathtubs and showers when connected to a GFCI protected branch circuit. 6" ducting for superior performance. Can be used to comply with ASHRAE 62.2 and CALGreen.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 0.9
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light Yes
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.3
  • Watts 90
  • Nominal RPM 1350
  • Grille Length 13"
  • Grille Width 13-3/4"
  • Housing Height 7-5/8"
  • Housing Length 11-3/8"
  • Housing Width 10-1/2"
  • Housing Material 26 ga. Galvanized Steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed
  • Requires 100W Incandescent Lamp (100A/W) and Night Light (4C7 CD2)
  • Includes Brackets for Mounting to Ceiling Joist, Round Damper and Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


11-3/8 In x 10-1/2 In x 7-5/8 In Bathroom Fan, 110 CFM, 1.3 Amps is rated 4.3 out of 5 by 4.
Rated 4 out of 5 by from Not for remodel projcts Unless you have space to work in the attic, this is not a remodel unit. I have not actually used the unit as of yet. I am finishing the shower then I will know more. Seems to be louder than expected, but I think this is due to me reducing it to a 4 inch exhaust.
Date published: 2017-04-30
Rated 5 out of 5 by from this product does exactly what i wanted it to do. We had it installed in a small, older shower stall that has limited ventilation and thus suffered from a military smell we couldn't get rid of. Because this system automatically runs whenever moisture is detected, we no longer have any problems with odor. I was afraid it would be noisy, but it is so quiet, I barely know when it's running. Highly recommend it!
Date published: 2015-02-17
Rated 4 out of 5 by from This product is very quiet which I love. Unfortunately I perchased the recommended unit for the bathroom in which it was installed. I am sure if I had purchased the more powerful unit I would be entirely satisfied and would would give it 5 stars all the way!
Date published: 2013-02-20
Rated 4 out of 5 by from Fan is quiet and efficient. The fan was installed in my new house when I purchased it. The builder said he chose it because it is so quiet. My bathroom is very large - in order to allow for wheelchair users - and it does a good job of ventilating it. However, the switch which was supposed to have a sensor in it which would turn on the fan as needed seemed to have a mind of its own. The fan came on almost regularly at about 10 minute intervals all day and all night. Eventually I had an electrician come and replace the switch with a regular one and now I am quite satisfied.
Date published: 2013-02-20
  • y_2017, m_6, d_19, h_18
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_4
  • loc_en_US, sid_1CVK9, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.