Skip Content

WV
BROAN

10" x 9-1/4" x 5-3/4" High Profile Bathroom Fan Finish Kit, 80 CFM, 0.4 Amps

  • Item # 45KA69
  • My Part #
  • Mfr. Model # A80HDF
  • Catalog Page # N/A
  • UNSPSC # 40101604
Bathroom Fan Finish Kit,80 cfm,0.4A close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $50.91 / each

Web Price $173.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Invent™ Series fan features a permanently lubricated motor designed for continuous operation, while the low RPM centrifugal blower wheel provides quiet, efficient performance. Durable housing is 26-ga. steel. Model includes a 4”-dia. duct connector with tapered sleeve. The 5-3/4” height allows for 2” x 6” ceiling installation, while the 4-pt. mounting allows attachment directly to joist. Can be mounted in ceilings up to 712 pitch.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 80
  • Sones @ 0.100-In. SP @ 5 Ft. 2.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.4
  • Watts 28.2
  • Grille Length 10-1/2"
  • Grille Width 10"
  • Housing Height 5-3/4"
  • Housing Length 10"
  • Housing Width 9-1/4"
  • Housing Material Galvanized Steel
  • Grille Material Steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Number of Speeds 1
  • Profile High
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires Ductwork
  • Includes Fan Assembly and Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.