Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
BROAN

10" x 9-1/4" x 5-3/4" High Profile Bathroom Fan Finish Kit, 110 CFM, 0.4 Amps

  • Item # 45KA65
  • My Part #
  • Mfr. Model # A110F
  • Catalog Page # N/A
  • UNSPSC # 40101604
10" x 9-1/4" x 5-3/4" High Profile Bathroom Fan Finish Kit, 110 CFM, 0.4 Amps close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This BROAN Invent™ Series fan features a permanently lubricated motor designed for continuous operation, while the low RPM centrifugal blower wheel provides quiet, efficient performance. Durable housing is 26-ga. steel. The 5-3/4” height allows for 2” x 6” ceiling installation, while the 4-pt. mounting allows attachment directly to joist. Can be mounted in ceilings up to 712 pitch.

View More

Technical Specs

  • Item Bathroom Fan Finish Kit
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. 3.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.4
  • Watts 36.3
  • Grille Length 10-1/2"
  • Grille Width 10"
  • Housing Height 5-3/4"
  • Housing Length 10"
  • Housing Width 9-1/4"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Number of Speeds 1
  • Profile High
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires Ductwork
  • Includes Fan Assembly and Grille
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products