Skip Content

WV
BROAN

10" x 8" x 8-3/4" Bathroom Fan Housing Kit, —

  • Item # 1UMW3
  • My Part #
  • Mfr. Model # RDH
  • Catalog Page # N/A
  • UNSPSC # 40101502
10" x 8" x 8-3/4" Bathroom Fan Housing Kit, — close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $330.75 / pkg. of 4

Web Price $367.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 22.89 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® rough-in bathroom fan housing kit has a 26-ga. galvanized steel housing with key-holed mounting brackets that span up to 24" and adjust horizontally and vertically. It also has a stainless steel negator-type closure spring. The reversible knockout bracket allows wiring from the top or side. The 4" round duct fitting has a built-in backdraft damper for easy duct connection. The radiation damper, attached to the housing, is for use in 1-, 2-, or 3-hour rated floor-ceiling and roof-ceiling constructions.

View More

Technical Specs

  • Item Bathroom Fan Housing Kit
  • Duct Dia. 4"
  • Discharge Horizontal
  • Lighted No
  • Night-Light No
  • Heater No
  • Housing Height 8-3/4"
  • Housing Length 10"
  • Housing Width 8"
  • Housing Material Galvanized Steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards cUL Listed, HVI Certified
  • Requires 80RDF or HD50RDF Finish Kit to Make Complete Fan
  • Includes Radiation Damper, Brackets for Mounting to Ceiling Joist, Duct Connector with Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.