Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
BROAN

10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 1 Amps

  • Item# 22CW02
  • Mfr. Model# ZB110HL
  • Catalog Page# 3006
  • UNSPSC# 40101604
10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 1 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $510.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 13.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, multi-speed capability, and quiet operation. The ULTRASense™ humidity-sensing technology helps manage moisture in bathrooms up to 100 square feet. The fan reacts to quick rises in humidity and increases its speed to clear mirrors faster and keep the room comfortable. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light Yes
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1
  • Watts 12
  • Nominal RPM 640
  • Grille Length 13-1/8"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 10-1/2"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork, (1) 4W/C7 Type Night Light Bulb
  • Includes (2) ENERGY STAR Qualified 18W GU24, 3500K Light Bulbs, Expandable Mounting Frame
  • Green Certification or Other Recognition ENERGY STAR Rated
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Customer Reviews


10-1/2 In x 11-3/8 In x 7-5/8 In Bathroom Fan, 110 CFM, 1 Amps is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from This is a difficult unit to install and wire correctly. The installation instructions are missing important information and are wrong in places. I installed the ZB110HL with a 77DW switch. The wiring instructions were so bad that I need to call for technical assistance, The instruction sheet that came with the switch did not agree with the instruction booklet for the ZB110HL. Now, that's confusion! The failure in this respect would be easy to fix with a supplemental sheet of paper. Please note that this unit requires both a 14/2 and a 14/3 cable for complete installation. In many cases that will mean running additional wiring.Also worth noting is that the fan outlet is on the side of the unit and leaves very little allowance for the ceiling and its support structures. I had to cut away a fair amount of strapping to make room for the outlet.. Rotating the fan so that the exit is on top of the unit would be an improvement.Minor, but not insignificant shortcomings:. 1. This unit comes with two 3500K CFL bulbs. They are too bright and the wrong color. They should be 2700K or 3000K. The output is the equivalent of 150 watts; far to much for a bathroom.2. The spring clips that hold the plastic cover in place are at least 2 inches too short. They are unnecessarily difficult to get in place. Removal of the plastic lens over the bulbs is poorly designed. I can just imagine a 75-year old woman trying to replace a bulb.3. There may be a way to test the unit's full power, but I couldn't find it, and so I will just need to wait until someone takes a shower.One thing is clear to me: No Broan (or Nutone) technician has ever tried to install this unit from the instruction booklet.. If one had, the wiring instructions would be fixed, the spring clips would be improved and the lens would be easy to remove. There might even be an obvious way to power the unit up to full speed.Despite all of my criticism, I still like the unit and suspect that it will perform well.
Date published: 2015-06-24
  • y_2017, m_3, d_21, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_22CW02, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.