Skip Content

DV
BROAN

10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.4 Amps

  • Item # 22CV95
  • My Part #
  • Mfr. Model # XB110H
  • Catalog Page # 2944
  • UNSPSC # 40101604
Bathroom Fan,110 CFM,0.4A,48W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. The ULTRASense™ humidity-sensing technology helps manage moisture in bathrooms up to 100 square feet. The fan reacts to quick rises in humidity and increases its speed to clear mirrors faster and keep the room comfortable. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted No
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.4
  • Watts 48
  • Nominal RPM 600
  • Grille Length 13-1/8"
  • Grille Width 14"
  • Housing Height 7-5/8"
  • Housing Length 10-1/2"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing Yes
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires Ductwork
  • Includes Expandable Mounting Frame
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products