Skip Content

TP
BROAN

10-1/2" x 11-3/8" x 7-5/8" Bathroom Fan, 110 CFM, 0.9 Amps

  • Item # 22CV94
  • My Part #
  • Mfr. Model # ZB110L
  • Catalog Page # 3006
  • UNSPSC # 40101604
Bathroom Fan,110 CFM,0.9A,108W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $326.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 13.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Broan® ULTRA™ Series fan offers premium ventilation, energy efficiency, and quiet operation. It helps manage moisture in bathrooms up to 100 square feet, keeping you comfortable and preventing mirrors from fogging. ULTRAQuick™ installation technology uses an exclusive telescoping mounting frame with pre-installed screws, snap-in housing, a snap-in blower, and an inside-out mounting duct connector.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 110
  • Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3
  • Duct Dia. 6"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light Yes
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 0.9
  • Watts 108
  • Nominal RPM 640
  • Grille Length 13"
  • Grille Width 13-3/4"
  • Housing Height 7-5/8"
  • Housing Length 10-1/2"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires Ductwork, (1) 4W/C7 Type Night Light Bulb
  • Includes (2) ENERGY STAR Qualified 18W GU24, 3500K Light Bulbs, Expandable Mounting Frame
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.