Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BROAN

10-1/2" x 11-3/8" x 7-3/4" Bathroom Fan Housing Kit, —

  • Item # 2HZB3
  • My Part #
  • Mfr. Model # QTXR000HL
  • Catalog Page # N/A
  • UNSPSC # 40101604
10-1/2" x 11-3/8" x 7-3/4" Bathroom Fan Housing Kit, — close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Bathroom Exhaust Fans

Product Details

Create Broan® fan models by using this bathroom fan housing kit, to be installed during rough-phase. When drywall work and painting are complete, the fan components needed to finish the job are available separately.

View More

Technical Specs

  • Item Bathroom Fan Housing Kit
  • Duct Dia. 4"
  • Discharge Horizontal
  • Lighted No
  • Night-Light No
  • Heater No
  • Housing Height 7-3/4"
  • Housing Length 10-1/2"
  • Housing Width 11-3/8"
  • Housing Material Galvanized Steel
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed
  • Requires QTRE080FLFT or QTRE110FLFT Finish kit to Make Complete Ultra Silent Fan
  • Includes Housing and Duct Connector, Hanger Bar System
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products