Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRK

3-1/4" Strobe Light; For Use With Residential or Commercial Detectors; Provides 60 fpm Strobe For He

  • Item# 2FTP6
  • Mfr. Model# SL177
  • Catalog Page# 2298
  • UNSPSC# 46191501
3-1/4" Strobe Light; For Use With Residential or Commercial Detectors; Provides 60 fpm Strobe For He close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $153.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BRK® Smart Strobe connects to a BRK/First Alert® smoke, heat, or CO alarm to provide a visual warning to the hearing impaired and in quiet/silent areas. The powerful 177-candela xenon strobe light produces separate flash patterns to distinguish between smoke and carbon monoxide warnings. 60 fpm flash rate meets UL 1971, ADA, ANSI 117.1, and NFPA 72 requirements for visual signal devices.
LED power-on indicator. Mounts to any standard electrical box up to 4" octagonal.

View More

Technical Specs

  • Item Strobe Light
  • Provides 60 fpm Strobe For Hearing Impaired, Up to 18 Interconnections with Smoke, Heat, CO Alarms and Relays
  • For Use With Residential or Commercial Detectors
  • Height 3-1/4"
  • Diameter 5-5/8"
  • Power Source 120VAC
  • Operating Temp. 40 to 100 Degrees F
  • Standards UL1971
  • Manufacturers Warranty Length 10 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.