Skip Content

 
BRK

Smoke Alarm

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Smoke Alarm 
  • Interconnection Capability Up to 18 Units 
  • Power Source 120VAC, 9V 
  • Height 2" 
  • Digital Readout No 
Detection Method
Please Select
Audible Alert
Please Select
Diameter
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Detection Method
Audible Alert
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
9120B
Ionization
85dB @ 10 ft., Horn
5-1/2"

$21.41 / each

Enter location to check availability
Catalog Page #  2298 

Price $21.41 / each

Technical Specs

  • Item Smoke Alarm
  • Detection Method Ionization
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5-1/2"
  • Height 2"
  • Digital Readout No
3120B
Ionization, Photoelectric
85dB @ 10 ft., Horn
5"

$72.25 / each

Enter location to check availability
Catalog Page #  2298 

Price $72.25 / each

Technical Specs

  • Item Smoke Alarm
  • Detection Method Ionization, Photoelectric
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 5"
  • Height 2"
  • Digital Readout No
7020B
Photoelectric
85dB @ 10 ft.
5"

$72.70 / each

Enter location to check availability
Catalog Page #  2298 

Price $72.70 / each

Technical Specs

  • Item Smoke Alarm
  • Detection Method Photoelectric
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft.
  • Diameter 5"
  • Height 2"
  • Digital Readout No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More