Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRK

5" Smoke Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V

  • Item# 5KCY8
  • Mfr. Model# 3120B
  • Catalog Page# 2298
  • UNSPSC# 46191501
5" Smoke Alarm with 85dB @ 10 ft., Horn Audible Alert; 120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $72.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.73 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Interconnectable smoke alarm features power-on and alarm indicators. Latching alarm identifies initiating alarm. Locking mechanisms lock the battery drawer and secure alarm to base.

View More

Technical Specs

  • Item Smoke Alarm
  • Detection Method Ionization, Photoelectric
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Visual Alert Red LED
  • Diameter 5"
  • Height 2"
  • Digital Readout No
  • Battery Backup Yes
  • Features Smoke Sensing Technologies For Optimal Sensing Of Smoke Particles Produced In Both Flaming And Smoldering Fires
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. 40 Degrees to 100 Degrees F
  • Standards UL217, NFPA101, NFPA72
  • Manufacturers Warranty Length 10 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.