Skip Content

 
BRK

Carbon Monoxide Alarm

Carbon Monoxide Alarm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Carbon Monoxide Alarm 
  • Detection Method Electrochemical 
Interconnection Capability
Please Select
Power Source
Please Select
Audible Alert
Please Select
Diameter
Please Select
Height
Please Select
Digital Readout
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Interconnection Capability
Power Source
Audible Alert
Diameter
Height
Digital Readout
Price
Qty
Please use Qty box to add item(s) to cart.
CO5120BN
Up to 18 Units
120VAC, 9V
85dB @ 10 ft., Beep
5-1/2"
1-6/7"
No

$78.40 / each

Enter location to check availability
Catalog Page #  2299 

Price $78.40 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Beep
  • Diameter 5-1/2"
  • Height 1-6/7"
  • Digital Readout No
CO5120PDBN
Up to 18 Units
120VAC, 9V
85dB @ 10 ft., Beep
5-1/2"
2-6/7"
Yes

$27.01 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $27.01 / each

Price $101.50 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Beep
  • Diameter 5-1/2"
  • Height 2-6/7"
  • Digital Readout Yes
CO250B
No
9V
85dB @ 10 ft., Horn
4-1/4"
1-1/2"
No

$43.95 / each

Enter location to check availability
Catalog Page #  2299 

Price $43.95 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 9V
  • Audible Alert 85dB @ 10 ft., Horn
  • Diameter 4-1/4"
  • Height 1-1/2"
  • Digital Readout No
CO250LBT
No
9V Lithium
85dB @ 10 ft.
5"
1-1/2"
No

$60.55 / each

Enter location to check availability
Catalog Page #  2299 

Price $60.55 / each

Technical Specs

  • Item Carbon Monoxide Alarm
  • Detection Method Electrochemical
  • Interconnection Capability No
  • Power Source 9V Lithium
  • Audible Alert 85dB @ 10 ft.
  • Diameter 5"
  • Height 1-1/2"
  • Digital Readout No
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms