Skip Content

DG
BRITE-STRIKE

Tactical Flashlight,LED,Black

  • Item # 39GA88
  • My Part #
  • Mfr. Model # RHIGHT-MHLS
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical Flashlight,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Rechargeable Yes
  • Flashlight Battery Type Lithium-Ion
  • Lumens 600
  • Lumens Range 450 to 750
  • Maximum Lumens Output 600
  • Run Time on High Setting 2 hr.
  • Body Color Black
  • Length 6.25"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/8 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 150m
  • Lens Material Glass
  • Water Penetration Rating IPX8
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 1.00 lb.
  • Standards CE
  • Includes AC/DC Chargers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms