Skip Content

DG
BRITE-STRIKE

Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 310, Black

  • Item # 20LK21
  • My Part #
  • Mfr. Model # DLC-4-MIL-RC
  • Catalog Page # N/A
  • UNSPSC # 39111702
Tactical LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 310, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


DutyFlashlight


View Information

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Tactical
  • Light Technology LED
  • Rechargeable Yes
  • Flashlight Battery Size 18650
  • Flashlight Battery Type Lithium-Ion
  • Lumens 310/170
  • Lumens Range 250 to 449
  • Maximum Lumens Output 310
  • Run Time on High Setting 2.5 hr.
  • Flashlight Body Material Aluminum
  • Body Color Black
  • Length 7.50"
  • Body Dia. 2.00"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2.5/8 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 127m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 12.32 oz.
  • Standards ANSI/NEMA FL1, CE
  • Drop Rating 2.0m
  • Manufacturers Warranty Length 1 yr.
  • Includes 120VAC, 12V Vehicle Charger
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is restricted for international sale.

Related Products