Skip Content

TP
BRITE-STRIKE

LED Hands Free Light, Plastic, Maximum Lumens Output: 40, Black

  • Item # 20LK28
  • My Part #
  • Mfr. Model # RID(3)-IR
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Hands Free Light, Plastic, Maximum Lumens Output: 40, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $127.50 / pkg. of 5
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Tactical
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Rechargeable No
  • Lumens 40
  • Lumens Range 0 to 49
  • Maximum Lumens Output 40
  • Flashlight Battery Size CR2032
  • Flashlight Battery Type Lithium-Ion
  • Run Time on High Setting 20 hr.
  • Body Color Black
  • Flashlight Body Material Plastic
  • Body Dia. 1.38"
  • Light Output Modes High
  • Special Light Output Mode Infrared
  • Batteries Included Yes
  • Battery Burn Time 20 hr.
  • Number of Batteries 2
  • Beam Distance 24m
  • Drop Rating 3.0m
  • Lamp Life 50,000 hr.
  • Lens Material Polycarbonate
  • Flashlight Beam Type Fixed
  • Standards CE
  • Switch Type Push Button
  • Manufacturers Warranty Length 1 yr.
  • Weight with Batteries 5.60 oz.
  • Includes (5) IR Tactical Balls, Batteries
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Angola, Australia, Botswana, Jordan, Kenya, Malaysia, Mozambique, Namibia, New Zealand, Saudi Arabia, Tanzania, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.