Skip Content

DG
BRITE-STRIKE

Industrial Handheld Light,LED,Black

  • Item # 20LK25
  • My Part #
  • Mfr. Model # SB170HLS
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Handheld Light,LED,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Supplemental product information has been provided to improve the usage and application of this item.


Flexaton


View Information

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Flashlight Battery Size CR123
  • Flashlight Battery Type Lithium-Ion
  • Lumens 270/170
  • Lumens Range 250 to 449
  • Maximum Lumens Output 270
  • Run Time on High Setting 2 hr.
  • Flashlight Body Material Nylon
  • Body Color Black
  • Length 24.00"
  • Body Dia. 1.25"
  • Safety Rated Not Safety Rated
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2/4.5/2 hr.
  • Lamp Life 50,000 hr.
  • Switch Type Push Button
  • Beam Distance 119m
  • Lens Material Polycarbonate
  • Water Penetration Rating IPX8
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 1.15 lb.
  • Standards CE
  • Drop Rating 3.0m
  • Peak Beam Intensity 270cd
  • Manufacturers Warranty Length 1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item has been restricted from sale in the following countries: Angola, Australia, Botswana, Jordan, Kenya, Malaysia, Mozambique, Namibia, New Zealand, Saudi Arabia, Tanzania, South Africa, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products