Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BRITE-STRIKE Battery Charger: Lithium Ion, 18650, 4 to 6 hr, Includes AC Adapter and Cord

Item 
39WE24
Mfr. Model 
18650-AC-Charger

Product Details

Catalog Page
510
Brand
BRITE-STRIKE
Manufacturer Part Number
18650-AC-Charger
Battery Chemistry
Lithium Ion
Max. Operating Temp.
140 °F
Min. Operating Temp.
-4°F
Standards
CE; UL
Overall Height
1.5 in
Indicator
(1) LED Charging
Input Connection
NEMA 1-15P Plug
Max. Output Current
0.2 A
Mounting Style
Desktop
Number of Batteries Charged
(1) 18650
Output Current - Charging
200 mA
Output Voltage - Charging
4.2 V
Overall Depth
1.5 in
Overall Width
5 in
Power Cord Length
36 in
Power Requirement
120V AC
For Battery Size
18650
Battery Recharge Time
4 to 6 hr
Includes
AC Adapter and Cord
UNSPSC
26111704
Country of Origin
China (subject to change)
Product Description

Battery chargers refill or top off the charge of rechargeable batteries to allow for multiple uses. Use a charger that matches the battery chemistry, voltage, and brand of the batteries being charged to ensure compatibility and get an optimal charge. Charging at room temperature is also ideal to get an optimal charge.