Navigation Menu New

Access My Account, Order History, Lists and more here.

Main product photo
Roll over image to zoom.

BRITE-STRIKE Alert Alarm: 32 ft Outdoor Detection Range, 32 ft Indoor Detection Range

Item 
45L054
Mfr. Model 
CAPSS

Product Details

Catalog Page
N/A
Brand
BRITE-STRIKE
Type
Perimeter, Outdoor
Height
2-3/4 in
Width
3/4 in
Color
Tan
Outdoor Detection Range
32 ft
Indoor Detection Range
32 ft
Coverage
2 x 10m
Mounting
Tree/Pole/Wall
Input Power
23A 12 V
Alarm Output
135 dB
Operating Temp.
-20 to 120 F
For Use With
Camping
Includes
2 Blue Apals; 2 Trips Wires; Adhesive; Alarm
UNSPSC
46171608
Country of Origin
China (subject to change)