Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).



  • Item# 13P833
  • Mfr. Model# SRL24361
  • Catalog Page# 824
  • UNSPSC# 41102426
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $585.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 7.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

SRL Series helps protect your equipment; buildings and grounds against freeze damage. Easy-to-apply pressure sensitive heating backing provides uniform heat distribution. This blanket is resistant to moisture, chemicals, and radiation in demanding applications on tanks, hoppers, conveyors, silos, and other surfaces. The heating element of these exceptionally durable blankets is laminated between 2 layers of fiberglass-reinforced silicone rubber. 48" silicone rubber power leads. Required temperature control not included. Has power density of 2.5WW/sq. in.
Note: Call 1-800-GRAINGER or your local branch before using SRL series on a plastic surface.

View More

Technical Specs

  • Item Silicone Heating Blanket
  • Series SRL
  • Temp. Range (-) 60 - (+) 450 F
  • Max. Temp. 450 Degrees F
  • Voltage 120
  • Wattage 2160
  • Amps 18
  • Width 24"
  • Length 36"
  • Features 4 ft. Power Cord; Grounded, 20mil Thick Silicone Layers
  • Controller Not Included
  • Standards CE,CRUS,CSA, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.