TP
BRISKHEAT

SRL Series Silicone Heating Blanket, -51° to 232° (C) 36"L x 24"W, 240V

  • Item # 36TX09
  • My Part #
  • Mfr. Model # SRL24361P
  • Catalog Page # N/A
  • UNSPSC # 41102405
SRL Series Silicone Heating Blanket, -51° to 232° (C) 36"L x 24"W, 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $651.70 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring moisture-, chemical-, and radiation-resistant silicone rubber for long life, this versatile BRISKHEAT heating blanket has a thin and low-profile design that’s ideal for heating metal surfaces in demanding applications on conveyors, hoppers, silos, and tanks. Durable blanket has a heating element that is laminated between 2 layers of fiberglass-reinforced silicone rubber. Required Benchtop Temperature Controllers sold separately (not recommended for use over 900W).
Note: Call 1-800-GRAINGER (472-4643) before using this SRL series model on a plastic surface.

View More

Technical Specs

  • Item Heating Blanket
  • Series SRL
  • Temp. Range (C) -51 Degrees to 232 Degrees
  • Temp. Range (F) -60 Degrees to 450 Degrees
  • Max. Temp. 450 Degrees F
  • Voltage 240
  • Wattage 2160
  • Amps 9
  • Width 24"
  • Length 36"
  • Standards CSA, CE, RoHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.