NC
BRISKHEAT

SRL Series Silicone Heating Blanket, -51° to 232° (C) 24"L x 24"W, 240V

  • Item # 21TX64
  • My Part #
  • Mfr. Model # SRL24242
  • Catalog Page # N/A
  • UNSPSC # 41102426
SRL Series Silicone Heating Blanket, -51° to 232° (C) 24"L x 24"W, 240V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $356.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.605 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring 48" silicone rubber power leads, this heating blanket is excellent for demanding applications on tanks, hoppers, conveyors, silos, and similar surfaces. It has a power density of 2.5W/sq. in. and a maximum temperature of 450°F. The heating element is laminated between two layers of fiberglass-reinforced silicone rubber for moisture, chemical, and radiation resistance. Benchtop temperature controllers (not recommended for use over 900W) are available separately. Call 1-800-GRAINGER (472-4643) before using this blanket on a plastic surface.

View More

Technical Specs

  • Item Heating Blanket
  • Series SRL
  • Temp. Range (C) -51 Degrees to 232 Degrees
  • Temp. Range (F) -60 Degrees to 450 Degrees
  • Max. Temp. 450 Degrees F
  • Voltage 240
  • Wattage 1440
  • Amps 6
  • Width 24"
  • Length 24"
  • Features 48" Leads
  • Includes Controller No
  • Standards CSA, CE, ROHS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.