Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
BRISKHEAT

Drum Heater, 770 Watts, 6.4Amps AC, 55Gal

  • Item# 3JJJ4
  • Mfr. Model# FGPDHC55120D
  • Catalog Page# 1422
  • UNSPSC# 24112109
Drum Heater,770 Watts,6.4Amps AC,55Gal close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,670.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Blanket Drum Heater
  • Powered By Electric
  • Watts 770
  • Amps AC 6.4
  • Voltage 120
  • Watt Density 1.00W/sq. In
  • Control Range 50 Degrees to 160 Degrees F
  • Height 33"
  • Drum Capacity 55 gal.
  • Drum Dia. 24"
  • Standards CE
  • For Use With 6 Foot Cord Set with 3 Prong Molded Plug
  • Includes 6 ft. Cord Set with 3 Prong Molded Plug
  • Features Full coverage, easy to use digital tempeture controller, works on metal or poly drums, grounded
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.