Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
BRINKMANN

Black, 9.00"

  • Item # 5PVK3
  • Mfr. Model # 800-5000-2
  • Catalog Page # N/A
  • UNSPSC # 39111702
Black, 9.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Spotlights

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Lumens 563
  • Lamp Life 100,000 hr.
  • Length 9.00"
  • Body Color Black
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 9.5 hr.
  • Switch Type Lockout
  • Lens Material Tempered Glass
  • Beam Distance 456m
  • Standards Energy Star
  • Includes AC Charger
  • Peak Beam Intensity 24,800cd
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None