Skip Content

DG
BRINKMANN

Spotlight, Plastic, Maximum Lumens Output: 820, Black, 9.00"

  • Item # 4CWJ4
  • My Part #
  • Mfr. Model # 800-2655-2
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Spotlight,Black,Halogen,820l close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This flashlight has a twist head with a 4-position switch.

View More

Technical Specs

  • Item Spotlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Safety Rated Not Safety Rated
  • Flashlight Battery Type Sealed Lead Acid
  • Flashlight Battery Size 12V
  • Lumens 820
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 820
  • Run Time on High Setting 0.3 hr.
  • Lamp Life 50 hr.
  • Length 9.00"
  • Body Dia. 6.00"
  • Flashlight Body Material Plastic
  • Body Color Black
  • Number of Batteries 1
  • Batteries Included No
  • Cord Type 12VAC w/AC Adapter
  • Battery Burn Time 0.3 hr.
  • Light Output Modes High
  • Lens Material Tempered Glass
  • Beam Distance 593m
  • Standards UL
  • Includes AC/DC Charger
  • Flashlight Grouping Type Spotlight
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products