Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
BRINKMANN

Halogen Spotlight, Plastic, Maximum Lumens Output: 1640, Black, 9.00"

  • Item # 2MGC6
  • Mfr. Model # 800-1501-1
  • Catalog Page # N/A
  • UNSPSC # 39111704
Halogen Spotlight, Plastic, Maximum Lumens Output: 1640, Black, 9.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Spotlight
  • Flashlight Grade General Purpose
  • Rechargeable No
  • Light Technology Halogen
  • Safety Rated Not Safety Rated
  • Flashlight Battery Size 12V
  • Lumens 1640
  • Lumens Range Greater Than 750
  • Maximum Lumens Output 1640
  • Lamp Life 100 hr.
  • Length 9.00"
  • Flashlight Body Material Plastic
  • Body Color Black
  • Cord Length 15.0 ft.
  • Cord Type 12VAC
  • Special Light Output Mode No Special Light Output
  • Beam Distance 628m
  • Includes Cord with Lighter Plug, Magnetic Base
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms