Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRINKMANN

LED, ABS Plastic, Gray, 7.00"

  • Item# 4EVF9
  • Mfr. Model# 827-1000-0
  • Catalog Page# N/A
  • UNSPSC# 39111609
LED, ABS Plastic, Gray, 7.00" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Lanterns

Technical Specs

  • Item Lantern
  • Flashlight Grade General Purpose
  • Lamp Type LED
  • Number of Batteries 8
  • Batteries Included Yes
  • Battery Burn Time 3 hr.
  • Length 7.00"
  • Lumens 250
  • Body Color Gray
  • Body Material ABS Plastic
  • Switch Type Push Button
  • Beam Distance 42m
  • Impact Resistance No
  • Water Penetration Rating None
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms