Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRINKMANN

Industrial LED Industrial Handheld Flashlight, ABS Plastic, Maximum Lumens Output: 45, Black

  • Item# 4CWP5
  • Mfr. Model# 809-5020-0
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED Industrial Handheld Flashlight, ABS Plastic, Maximum Lumens Output: 45, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable No
  • Lamp Type LED
  • Flashlight Battery Size AA
  • Flashlight Battery Type Alkaline
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 2 hr.
  • Length 5.25"
  • Lumens 45
  • Lumens Range 0 to 49
  • Run Time on High Setting 2 hr.
  • Maximum Lumens Output 45
  • Focus Fixed
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material ABS Plastic
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance Not Specified
  • Impact Resistance No
  • Water Penetration Rating None
  • Light Output Modes High
  • Weight with Batteries 2.80 oz.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms