Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRINKMANN

Battery Pack, Lead Acid, 12V, For Brinkmann

  • Item# 4CWJ5
  • Mfr. Model# 802-2655-0
  • Catalog Page# N/A
  • UNSPSC# 26111710
Battery Pack,Lead Acid,12V,For Brinkmann close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Battery Pack
  • Fits Brand Brinkmann
  • Fits Model MFR. NO. 800-2655-2, 800-2655-1, 800-2655-B, 800-2655-9, 800-2655-E, 800-2655-M, 800-2655-5, 800-2655-8
  • Battery Type Lead Acid
  • Voltage 12
  • Battery Capacity 2800mAh
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms