Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
BRINEY TOOLING SYSTEM

End Mill Holder,CAT40,6mm Bore Dia

  • Item # 36GL76
  • My Part #
  • Mfr. Model # V40E-6MM-250
  • Catalog Page # N/A
  • UNSPSC # 23153308
End Mill Holder,CAT40,6mm Bore Dia close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All End Mill Holders

Product Details

Special eccentric grinding technique reduces run-out. 0.0002" total indicator reading with tool in holder. Features a long tool life, less run out for a more even chip load and less chatter, and fewer passes to mill slots die to improved on-center rotation.

View More

Technical Specs

  • Item End Mill Holder
  • Dimension Type Metric
  • Taper Size CAT40
  • Bore Dia. 6mm
  • Projection 2.50"
  • Nose Dia. 0.875"
  • Bore Depth 103.4mm
  • Lock Screw Thread Size M6
  • End Double
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.