Skip Content

TP
BRINEY TOOLING SYSTEM

Collet Chuck,AF100 Series,3.000in. Proj.

  • Item # 36GM21
  • My Part #
  • Mfr. Model # V40BF-100-300
  • Catalog Page # 2383
  • UNSPSC # 27112807
Collet Chuck,AF100 Series,3.000in. Proj. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $149.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Chuck has 0.750 of gauge length to help machine parts or fixtures that are too close to the machine spindle head for stub or standard gauge length collet chuck. Collet sits into the holder, past the flange area, and into the taper shank. It is held in place with a zero collet nut that has an external thread to seat into the flange. The only projection from the gauge line is the length of the flange and the tool being used for machining.

View More

Technical Specs

  • Item Collet Chuck
  • Dimension Type CAT40
  • Taper Size CAT40
  • Collet Series AF100
  • Min. Collet Capacity 0.2190"
  • Max. Collet Capacity 1.000"
  • Projection 3.000"
  • Nut Dia. 2.500"
  • Bore Depth 3.25"
  • Balanceable No
  • Pre-Balanced No
  • Coolant Through Yes
  • Material Steel
  • For Use With AF100 Collects
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.