Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
BRILLO

4" x 4" Steel Wool Scouring Pad, Black, Pink, 120PK

  • Item# 1CH04
  • Mfr. Model# W240000
  • Catalog Page# N/A
  • UNSPSC# 47131602
4" x 4" Steel Wool Scouring Pad, Black, Pink, 120PK close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Scouring Pad
  • Length 4"
  • Width 4"
  • Material Steel Wool
  • Color Black, Pink
  • Abrasive No
  • Used On General Purpose
  • Application General Purpose
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms