Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGHT STAR

Xenon Rechargeable Flashlight, Orange Nylon Polymer, NiCad Battery Type

  • Item# 3KGH1
  • Mfr. Model# 500221
  • Catalog Page# N/A
  • UNSPSC# 39111702
Xenon Rechargeable Flashlight, Orange Nylon Polymer, NiCad Battery Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Rechargeable Flashlight
  • Lamp Type Xenon
  • Battery Size 18V
  • Battery Type NiCad
  • Number of Batteries 1
  • Batteries Included No
  • Battery Burn Time 5 hr.
  • Length 11"
  • Diameter 4"
  • Candle Power 45,000
  • Focus Fixed
  • Battery Pack Replacement Mfr. No. BB0-73789
  • Body Color Orange
  • Body Material Nylon Polymer
  • Charging Time 2 hr.
  • Cord Type 120VAC
  • Impact Resistance Not Specified
  • Lamp Life 50 hr.
  • Lens Material Polycarbonate
  • Light Output 45,000 CP
  • Light Output Modes Single
  • Switch Type Push Button
  • Replacement Lamps Mfr. No. BB0-126800
  • Safety Rating Class 1 Div. 1, Group D
  • Water Penetration Rating Not Specified
  • Standards UL
  • Includes Charger, AC/DC Cords, Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms