Skip Content

DV
BRIGHT STAR

LANTERN LIGHTHAWK LED G

  • Item # 8RY95
  • My Part #
  • Mfr. Model # 07912
  • Catalog Page # N/A
  • Catalog Group # E5622
  • UNSPSC # 39111702
LANTERN LIGHTHAWK LED G close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lantern
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Lumens 125
  • Lumens Range 100 to 249
  • Maximum Lumens Output 125
  • Length 9.50"
  • Body Color Green
  • Battery Burn Time 7 hr.
  • Lamp Life 30,000 hr.
  • Includes 120VAC Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA.

Related Products