Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGHT STAR

Xenon XPR 12, Nylon, Yellow, 9.5"

  • Item# 48Z720
  • Mfr. Model# 07832
  • Catalog Page# N/A
  • UNSPSC# 39111702
Xenon XPR 12, Nylon, Yellow, 9.5" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Lantern
  • Flashlight Grade Industrial
  • Lamp Type Xenon XPR 12
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 3.5 hr.
  • Length 9.5"
  • Lumens 264
  • Lamp Life 100 hr.
  • Body Color Yellow
  • Body Material Nylon
  • Switch Type Toggle
  • Impact Resistance 1m
  • Safety Rating Class 1 Div 2 Groups A, B, C, D
  • Includes Charger, Lithium Ion Battery, Strap, 12/24VDC Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.