Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGHT STAR

Xenon, Plastic, Orange, 2.50"

  • Item# 3KGG8
  • Mfr. Model# 500304
  • Catalog Page# N/A
  • UNSPSC# 39111702
Xenon, Plastic, Orange, 2.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Hands Free Light
  • Flashlight Grade Industrial
  • Safety Rated Class I, Div. 1
  • Safety Rating Class I, Div. 1, Group D
  • Batteries Included No
  • Battery Burn Time 5 hr.
  • Number of Batteries 4
  • Lumens Range 0 to 49
  • Body Color Orange
  • Body Material Plastic
  • Lamp Life 50 hr.
  • Lamp Type Xenon
  • Length 2.50"
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Switch Type Push Button
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.