Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
BRIGHT DYES

Dye Tracer Powder, Flt Yellow/Green, 1 lb

  • Item # 8CV78
  • Mfr. Model # 105001
  • Catalog Page # 644
  • UNSPSC # 41111932
Dye Tracer Powder,Flt Yellow/Green,1 lb close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $175.75 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

BRIGHT DYES® biodegradable dye tracer powder is a fluorescent dye that makes water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. The bright, fluorescent yellow/green color is easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a handheld laboratory black light (UV).

View More

Technical Specs

  • Item Dye Tracer Powder
  • Color Fluorescent Yellow/Green
  • Size 1 lb.
  • Concentration @ 1 PPM 1 lb. to 120,000 gal.
  • Application 20,000 Plus gal.
  • Dissolves 3 to 6 min.
  • Standards Certified NSF60 Safe For Use in Drinking Water
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.