Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

BRIGGS & STRATTON

Air Engine Cooling, 240VAC Voltage, Engine Size: 993cc, 20 kVA Rating, 1 Phase

  • Item# 11C853
  • Mfr. Model# 40339CA
  • Catalog Page# N/A
  • UNSPSC# 26111604
Air Engine Cooling, 240VAC Voltage, Engine Size: 993cc, 20 kVA Rating, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Automatic Standby Generator
  • Engine Cooling Air
  • kW 20 LP/20 NG
  • kVA Rating 20
  • Voltage 240VAC
  • Height 34"
  • Width 32"
  • Length 49"
  • Enclosure Material Steel
  • Fuel Type Liquid Propane/Natural Gas
  • Engine Brand Briggs & Stratton
  • Engine Size 993cc
  • Engine RPM 3600
  • Amps 166.6/83.3
  • NG Consumption @ Half Load 160 cu. ft./hr.
  • LP Consumption @ Half Load 3.55 gph
  • Hz 60
  • Sound Level dBA 68
  • Generator Mfr. Warranty Details 4 yr.
  • Automatic Volts Regulation Yes
  • Battery Included No
  • 12VDC Battery Charger Yes
  • Battery Requirements 550 CCA
  • Engine (Block Heater) No
  • Fault Indicator Lights Yes
  • Fuel NPT Pipe Connection Sz. 3/4"
  • High Temp. Alarm Yes
  • Low Oil Pressure Alarm Yes
  • Low Coolant Level Alarm No
  • Min. Gas Pressure @ Generator (In WC) 132
  • Over Crank Protection Yes
  • Phase 1
  • Power Factor 1.0
  • Repeat of Exercise Cycle 7 Days
  • Run Time Hour Meter Yes
  • Main Circuit Breaker Yes
  • Over Speed Yes
  • CARB Compliant Yes
  • Includes Hour Meter, Pre Formed Installation Pad and Synthetic Oil, 4 yr. Warranty
  • Standards UL2200, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.