Skip Content

C3
BRIGGS & STRATTON

Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 2200 Surge Watts, 120VAC

  • Item # 45NL55
  • My Part #
  • Mfr. Model # 30651
  • Catalog Page # 983
  • UNSPSC # 26111604
Recoil Gasoline Portable Inverter Generator, 1700 Rated Watts, 2200 Surge Watts, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $763.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 71.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Briggs and Stratton P2200 PowerSmart Series™ Portable Inverter Generator is compact, lightweight, quite, and efficient to enjoy anywhere. PowerSmart™ inverter generator automatically adjusts the engine speed to help protect sensitive electronics such as smart phones, tablets, laptops. Delivers 1,700 running watts and 2,200 starting watts, offering backup power. Convenient carrying H-handle design allows 1-person to easily move generator where needed. Features control panel that includes 3 outlets, USB adapter and gives enough flexibility to power tvs, crock-pots, blenders, and personal electronics.

View More

Technical Specs

  • Item Portable Inverter Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 1700
  • Surge Watts 2200
  • Generator Engine Brand Briggs and Stratton
  • Generator Voltage 120VAC
  • Generator Amps 14.0
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 5.0 hr.
  • Run Time @ Full Load 3.0 hr.
  • Generator Outlets 12VDC 5A (1),5-20R 120VAC Duplex (1)
  • Engine Displacement 111cc
  • Sound Level dB 59
  • Fuel Tank Capacity 1.0 gal.
  • Wheel Kit Included No
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter No
  • Cylinder Material Aluminum
  • Includes Battery Charging Cable, 12V USB Adapter
  • Generator Mfr. Warranty Details 2 yr.
  • Standards CSA
  • Generator Height 17-3/8"
  • Length 21"
  • Width 14-13/34"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.