Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
BRIGGS & STRATTON

Recoil Gasoline Portable Inverter Generator, 2600 Rated Watts, 3000 Surge Watts, 120VAC

  • Item # 31MJ52
  • My Part #
  • Mfr. Model # 30545
  • Catalog Page # 983
  • UNSPSC # 26111604
Recoil Gasoline Portable Inverter Generator, 2600 Rated Watts, 3000 Surge Watts, 120VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,329.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 97.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Continuously adjusted engine speed safely powers laptop computers, TVs, and game systems. Overload alert. 2-handed design allows easy transport. Cable recharges 12V batteries.

View More

Technical Specs

  • Item Portable Inverter Generator
  • Portable Generator Technology Inverter
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 2600
  • Surge Watts 3000
  • Generator Engine Brand Briggs and Stratton
  • Generator Voltage 120VAC
  • Generator Amps 21.6
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 5.0 hr.
  • Run Time @ Full Load 3.0 hr.
  • Generator Outlets 12VDC 5A (1),5-20R 120VAC Duplex (2),L5-30R 120VAC Locking Receptacle (1),USB (1)
  • Engine Displacement 171cc
  • Sound Level dB 58.0
  • Fuel Tank Capacity 1.5 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Foam
  • Low Oil Shut Down Yes
  • Circuit Breaker Yes
  • Full Power Switch Yes
  • Run Time Hour Meter Yes
  • Cylinder Material Aluminum
  • Includes Battery Charging Cable
  • Generator Mfr. Warranty Details 2 yr.
  • Standards CSA
  • Generator Height 21"
  • Length 26"
  • Width 14"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.