Skip Content


Recoil Gasoline Portable Generator, 5500 Rated Watts, 7185 Surge Watts, 120VAC/240VAC

  • Item # 22CN79
  • My Part #
  • Mfr. Model # 30708
  • Catalog Page # 982
  • UNSPSC # 26111604
Portable Generator,6875W,389cc close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $829.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 193.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The BRIGGS & STRATTON portable generator is CARB compliant. Features automatic voltage regulation, circuit breaker-protected outlets, and low-oil shutdown. Includes elevated control panel, Power Surgeā„¢ alternator, hour meter, rubber outlet cover, RV outlet, super-low-tone muffler, spark arrestor, and first oil.

View More

Technical Specs

  • Item Portable Generator
  • Portable Generator Technology Conventional
  • Generator Fuel Type Gasoline
  • Generator Rated Watts 5750
  • Surge Watts 7185
  • Generator Engine Brand Briggs and Stratton
  • Generator Voltage 120VAC/240VAC
  • Generator Amps 45.8/22.9
  • Generator Starter Type Recoil
  • Generator Run Time @ 1/2 Load 11.5 hr.
  • Run Time @ Full Load 8.0 hr.
  • Generator Outlets 5-20R 120VAC Duplex (2),5-20R 120VAC Duplex GFCI (4),L14-30R 120/240VAC Twist-Lock (1)
  • Parallel Configuration Capable No
  • Engine Displacement 389cc
  • Engine HP 16.5
  • Sound Level dB 90.0
  • Fuel Tank Capacity 7.5 gal.
  • Wheel Kit Included Yes
  • Air Cleaner Type Paper
  • Low Oil Shut Down No
  • Engine Alternator Brush
  • Circuit Breaker Yes
  • Full Power Switch No
  • Run Time Hour Meter Yes
  • Cylinder Material Aluminum
  • Includes Wheel Kit, Manual, Quick Start Guide
  • Generator Mfr. Warranty Details 2 yr.
  • Standards UL, EPA, EVAP, CSA, NEC
  • Generator Height 29"
  • Length 29"
  • Width 26"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item has been restricted from sale in the following states: CA.

  • This item is restricted for international sale.

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.